FESTO 8985 ROLLER LEVER VALVE R-3-1/4-B


Valve with roller lever

References
festo:R-3-1/4-B
rubix:106A7479
manufacturer :8985
ean:4052568001698
R-3-1/4-B Roller lever valve
brand logo
Technical specifications
TypeRoller lever valve
See all Specifications

Product details : FESTO 8985 ROLLER LEVER VALVE R-3-1/4-B


Roller lever valve R-3-1/4-B Valve function=3/2 closed, monostable, Type of actuation=mechanical, Standard nominal flow rate=600 l/min, Operating pressure=-0,95 - 10 bar, Design structure=Piston seat

Technical specifications


Attributes
Logistics dimensions (L x W x H)81x55x24 mm
Logistic Weight226,7 g
TypeRoller lever valve
Volume flow rate600 l/min
Type of couplingG1/4
Show UNSPSC/ECL@SS
£ 202.21 excl. VAT
/ Each
£ 242.65 incl. VAT
  • In stock: Next day delivery