FESTO 13793 PUSHBUTTON VALVE K/O-3-PK-3


K/O Push button valve

References
festo:K/O-3-PK-3
rubix:107A3227
manufacturer :13793
ean:4052568066130
K/O-3-PK-3 Pushbutton valve
brand logo
Technical specifications
TypePush button valve
See all Specifications

Product details : FESTO 13793 PUSHBUTTON VALVE K/O-3-PK-3


Pushbutton valve K/O-3-PK-3 With barbed fitting Connection for tubing ND 3 mm. Actuation via pushbutton. Depending on the choice of Connection, normally-open or normally-closed function. Valve function=3/2 open/closed, monostable, Standard nominal flow rate=80 l/min, Operating pressure=0 - 8 bar, Design structure=Piston seat, Nominal size=2,5 mm

Technical specifications


Attributes
Logistic Weight18,95 g
TypePush button valve
Volume flow rate80 l/min
Type of couplingPK-3
Show UNSPSC/ECL@SS
£ 43.65 excl. VAT
/ Each
£ 52.38 incl. VAT
  • Delivery usually within ( 6 ) days