References
Aventics:614357G701106
Rubix:200A0792




Product details : ASCO PROPORTIONAL VALVE 614357G701106
The AVENTICS Series 614 SentronicPLUS is a 3-way digitally operated proportional pressure control valve that accurately adjusts pressure, flow, force, speed, and linear or angular positions to control air and inert gas media. The valve´s components are designed to provide control at an extremely low hysteresis. Valve control loop parameters are easily configured and optimized for specific customer requirements using AVENTICS Data Acquisition Software (DaS) and a PC connection.
Strengths
•Orifices have the same diameter for short response times whether increasing or exhausting pressure
•Intelligent digital communication enables simple operation
•Integrated visual display permits easy monitoring of valve status
•Dual-loop control allows easy configuration of process variables
•DaS software allows selection of personalized settings to optimize control loop performance
•Integrated IO–Link communication capabilities
•Intelligent digital communication enables simple operation
•Integrated visual display permits easy monitoring of valve status
•Dual-loop control allows easy configuration of process variables
•DaS software allows selection of personalized settings to optimize control loop performance
•Integrated IO–Link communication capabilities
Technical specifications
Attributes
| Type | proportional control valve |
|---|---|
| Type of coupling | g;bspp;nptf;flange |
Show UNSPSC/ECL@SS
£ 1,202.16 excl. VAT
/ Each
£ 1,442.59 incl. VAT
- Usually arrives within 14 working days
