Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 536053 PNEUMATIC VALVE VL-5/3B-1/4-B-EX
FESTO 536053 PNEUMATIC VALVE VL-5/3B-1/4-B-EX
VL Tiger 2000 directional control valve
References
festo:
VL-5/3B-1/4-B-EX
rubix:
108A6602
manufacturer :
536053
ean:
4052568170820
Technical specifications
Type
tiger 2000
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 536053 PNEUMATIC VALVE VL-5/3B-1/4-B-EX
Pneumatic valve VL-5/3B-1/4-B-EX 5/3-way function, centre Position pressurised Valve function=5/3 pressurised, Type of actuation=pneumatic, Width=32 mm, Standard nominal flow rate=1600 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistic Weight
366,44
g
Type
tiger 2000
Volume flow rate
1600
l/min
Type of coupling
g1/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
256.63
excl. VAT
/
Each
£
307.96
incl. VAT
Delivery usually within (
26
) days
Add to cart
Check our products from related categories
SMC EVM430-F01-02S MECHANICAL VALVE
SMC LVA40-04F-B AIR OPERATED CHEMICAL VALVE
SMC AV2000-F02-5DZ-Q SOFT START-UP VALVE
SMC VHK-B1A BRACKET ASSEMBLY
FESTO 1002504 ANGLE SEAT VALVE
AVENTICS R412007282
FESTO 1002522 ANGLE SEAT VALVE
FESTO 170690 ON/OFF VALVE HEL-D-MINI
FESTO 4578 PUSHBUTTON VALVE
FESTO 536019 PNEUMATIC VALVE VL-5/3G-D-1-C-EX
SMC AXT511A-B PILOT VALVE ASSY
SMC VSH4410A-03 MECHANICAL HAND VALVE
FESTO 3540796 ANGLE SEAT VALVE
FESTO 4245 PNEUMATIC VALVE VL/O-3-PK-3X2
FESTO 14949 PNEUMATIC VALVE VL-5/3E-3/8-B