PARKER 110V CONTROL VALVE D3W020DNYW


Directional Control Valve

References
parker hannifin:D3W020DNYW
rubix:156A1627
brand logo
brand logo
Technical specifications
TypeDirectional Control Valve

Product details : PARKER 110V CONTROL VALVE D3W020DNYW


Parker’s direct operated directional control valve series D3W in NG10 (CETOP 05/ NFPA D05) features low energy losses due to optimized flow passages for economical operation. It offers high functional limits up to 150 l/min and a maximum pressure of 350 bar. The wide variety of options includes soft shift anchor tubes for smooth operation.

Strengths

•Compact, proven design that represents our long-term experience in hydraulics
High functional limits – low forces resulting in safe operation also at high flow rates
Low pressure drop – resulting in low energy losses in operation
Wide range of spools - fits all hydraulic systems
Shortest lead time - no warehousing necessary
Also available as 5-chamber valve (D3DW) for high tank pressure and extreme flow conditions

Applications

General Hydraulic

Technical specifications


Attributes
TypeDirectional Control Valve
Show UNSPSC/ECL@SS
£ 447.86 excl. VAT
/ Each
£ 537.43 incl. VAT
  • Usually arrives within 14 working days