Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B1004 K-STEP/SPEED/MOVE/START S1P HRO SRC BLACK/BLUE EU38 UK5
BASE B1004 K-STEP/SPEED/MOVE/START S1P HRO SRC BLACK/BLUE EU38 UK5
K-SPEED
References
base protection:
CA-B1004-0WC-38
rubix:
389A0926
ean:
8054633494387
Technical specifications
EU shoe size
38
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : BASE B1004 K-STEP/SPEED/MOVE/START S1P HRO SRC BLACK/BLUE EU38 UK5
S1P HRO SRC
TIGE: Breathable fabric
LINING: SmellStop
INSERT: Fresh'n Flex
TOE CAP: Aluminum
SOLE: Dual density PU/HRO rubber i-daptive® technology
Size range: 36-48
Technical specifications
Attributes
EU shoe size
38
Collar height
Low
Colour
Black
Main material
Textile
Material
Breathable fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.17
excl. VAT
/
Each
£
122.60
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
GISS 880771 LUXSAR INFINERGY S3 SRC SAFETY SHOES BLACK SIZE 35/2
BASE B0676 BOWLING/TENNIS S3L FO SR BLACK/BLUE EU40 UK6.5
HELLYHAN 78403_990-44 OXFORD MID S3 BLACK UK10 EU44
GISS 867097 PACAYA SAFETY SHOES S1P SRC GREY MESH SIZE 36/3
JALAS 5618 TEMPUS LOW CUT SHOE S1 SRC P EU44 UK10
BASE B0177 CHESTER TOP S3L FO SR BLACK/GREEN EU44 UK10
U-POWER RL20023-46 KICK ESD S3 CI SRC GRY LOWSHOE SIZE 46/11
BASE B0979 OREN TOP S3 SRC BLACK/GREEN EU48 UK13
PORTWEST FW36GRR42 STEELITE LOIRE TRAINER GREY SIZE 42/8
U-POWER UW10164-47 ENOUGH U S3 SRC BLK BOOT SIZE 47/12
GISS 867184 MASCOTA SAFETY SHOES S3 SRC BLK MICROFIBER SIZE 48/13
JALAS 1808 GRAN PREMIO ICE TRACK BOOT S3 SRC CI HRO EU42 UK8
U-POWER RL10013-45 LIFT ESD S3 CI SRC BLK BOOT SIZE 45/10.5
UVEX 85162 1 S3L FO SC SR SHOE BLACK/RED EU39 UK6 W11
JALAS 1550 GRAN PREMIO LOW LOAFER BLACK S2 CI HRO FO EU46 UK11