BASE B1005 K-JUMP/ K-TREK/ K-RUSH S1P HROC SHOES BLACK/BLUE EU44 UK10
K-TREK S1P HRO SRC shoes
See technical informationReferences
Base Protection:CA-B1005-0WB-44
Rubix:260A8540
Manufacturer :CA-B1005-0WB 44
EAN:8054633493632

Product details : BASE B1005 K-JUMP/ K-TREK/ K-RUSH S1P HROC SHOES BLACK/BLUE EU44 UK10
Seamless upper in breathable, tear-resistant fabric. SmellStop 100% antibacterial lining. Aluminum toe cap. Removable Dry'n Air Omnia insole for excellent ventilation. Anti-puncture insert in Fresh'n Flex ballistic fabric. Dual-density PU/rubber HRO sole + i-daptive® technology: absorbs shock, dissipates energy and stabilizes walking. Custom orthopedic foot fit in compliance with European standard DGUV112-191.
Standard EN ISO 20345 : 2011.
Standard EN ISO 20345 : 2011.
Strengths
i-daptive® patented technology: guarantees the anti-fatigue effect by restoring part of the energy absorbed, according to a biomechanical process compatible with the gait cycle. BOA® closure system: micro-adjustable, easy to open and close, constantly adapted to the wearer's needs.
Applications
Construction, light industry, automotive industry, automated lines, services, crafts
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | textile |
| Security Category | s1p |
| Type of closure | boa |
Show UNSPSC/ECL@SS
£ 117.13 excl. VAT
/ Each
£ 140.56 incl. VAT
- Usually arrives within 14 working days
EU shoe size
44
