U POWER RI21074 MODEL LISBONA
EU shoe size | 36 |
---|---|
Collar height | low |
Colour | black |
Main material | putek |
ESD | yes |
Water proof | yes |
Type of soles | pu compact antislip, antistatic and oil resistan |
Security Category | s3 |
Slip resistance | yes |
Material | high abrasion resistant putek® plus , water resistant and breathable |
Liner material | wingtex® air tunnel |
Secondary colour | red |
Usually arrives within 14 working days