KARCHER BR30/4 COMPACT ROLLER SCRUBBER DRIER 240V
Karcher Compact Roller Scrubber Drier
See technical informationSee documentsReferences
Kärcher:1.783-224.0
Rubix:80102895
Manufacturer :1.783-224.0
Documents
Product details : KARCHER BR30/4 COMPACT ROLLER SCRUBBER DRIER 240V
The BR 30/4 C scrubber drier is light and compact – weighing only 11. 5 kg, this highly innovative and powerful vacuum is ideal for cleaning hard surfaces from 20 to 200 m² as the perfect alternative to manual cleaning. Floors are immediately dry and non-slip after cleaning.
Strengths
High-speed roller brush
Tanks are removable
Tanks are removable
Applications
Ideal for cleaning of smaller shops, restaurants, petrol stations, supermarkets, sanitary areas, hotels and snack areas or as a supplement to an existing scrubber drier
Technical specifications
Attributes
| Type | scrubber drier |
|---|
Show UNSPSC/ECL@SS
£ 1,395.13 excl. VAT
/ Each
£ 1,674.16 incl. VAT
- Usually arrives within 14 working days

