References
Festo:CPE18-PRSB
Rubix:133A0975
Manufacturer :164974
EAN:4052568036980

Documents
Product details : FESTO 164974 COVER PLATE CPE18-PRSB
Blanking plate CPE18-PRSB For valves of Compact Performance (CP18) series. Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2, Product weight=28 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistic Weight | 31,18 g |
|---|---|
| Type | cover plate cpe |
Show UNSPSC/ECL@SS
£ 13.23 excl. VAT
/ Each
£ 15.88 incl. VAT
- Delivery usually within ( 8 ) days