References
Optibelt:3-3V 900
Rubix:100A6210
Manufacturer :1503828
EAN:4014486174748





Product details : OPTIBELT BANDED BELT 3V 3-3V 9007700
OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts
Technical specifications
Attributes
| Logistic Weight | 837 g |
|---|---|
| Profile | 3v |
| Outer length | 90 '' |
| Number of ribs | 3 |
| Interior length | 2244 mm |
| Upper width | 30.9 mm |
Show UNSPSC/ECL@SS
£ 75.57 excl. VAT
/ Each
£ 90.68 incl. VAT
- Usually arrives within 14 working days
