GATES 5VX800/4 POWERBAND 4/5VX800


PowerBand 5VX

References
gates:5VX800/4 POWERBAND
rubix:218A9201
manufacturer :9389-04080
ean:5412571098051
brand logo
brand logo
Technical specifications
Profile5VX
Outer length799.21 ''
Number of ribs4
See all Specifications

Product details : GATES 5VX800/4 POWERBAND 4/5VX800


Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.

Strengths

• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
Profile5VX
Outer length799.21 ''
Number of ribs4
MaterialCR
ExecutionPES
Show UNSPSC/ECL@SS
£ 357.56 excl. VAT
/ Each
£ 429.07 incl. VAT
  • Usually arrives within 14 working days