References
Optibelt:3-5V 1060
Rubix:100A6293
Manufacturer :1974050
EAN:4014486175141





Product details : OPTIBELT KRAFT BAND BELT 3-5V 10607700
OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts
Technical specifications
Attributes
| Logistic Weight | 2035 g |
|---|---|
| Profile | 5v |
| Outer length | 106 '' |
| Number of ribs | 3 |
| Interior length | 2621.4 mm |
| Upper width | 52.5 mm |
Show UNSPSC/ECL@SS
£ 186.55 excl. VAT
/ Each
£ 223.86 incl. VAT
- Usually arrives within 14 working days
