References
Optibelt:3-SPZ 1700
Rubix:100A8311
Manufacturer :1632180
EAN:4014486196252





Product details : OPTIBELT WEDGEBELT 3-SPZ 17007700
OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts
Technical specifications
Attributes
| Logistic Weight | 612 g |
|---|---|
| Profile | spz |
| Pitch length | 1700 mm |
| Number of ribs | 3 |
| Height | 10.5 mm |
| Upper width | 36 mm |
Show UNSPSC/ECL@SS
£ 61.01 excl. VAT
/ Each
£ 73.21 incl. VAT
- Usually arrives within 14 working days
