References
Optibelt:2-SPB 2000
Rubix:101A3449
Manufacturer :1586305
EAN:4014486192797





Product details : OPTIBELT WEDGE BELT 2-SPB 20007730
OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts
Technical specifications
Attributes
| Logistic Weight | 1044 g |
|---|---|
| Profile | spb |
| Pitch length | 2000 mm |
| Number of ribs | 2 |
| Height | 15.6 mm |
| Upper width | 38 mm |
Show UNSPSC/ECL@SS
£ 101.69 excl. VAT
/ Each
£ 122.03 incl. VAT
- Usually arrives within 14 working days
