References
SMC:KDM10P-04
Rubix:119A7790
Manufacturer :KDM10P-04
Documents
Product details : SMC KDM10P-04 MULTI CONNECTOR
Rectangular multi-connector series KDM has substantial reduction in mounting space in comparison with a model requiring many union joints for panels and partitions, this model needs only a small space. KDM is suitable for use with positive pressure and vacuum. It is possible to create a multi-connector with mixed tube sizes.
•Plug & socket connectors
•Mixed sizes of connectors available
•Packing: usable from vacuum to 1MPa
•Release button: (inch) red, (metric) blue
No. of Connecting Tubes: 10 Tubes
Form: P (Plug Side Only)
Applicable Tube O.D.: Ø4
•Mixed sizes of connectors available
•Packing: usable from vacuum to 1MPa
•Release button: (inch) red, (metric) blue
No. of Connecting Tubes: 10 Tubes
Form: P (Plug Side Only)
Applicable Tube O.D.: Ø4
Technical specifications
Attributes
| Type | kdm connector |
|---|
Show UNSPSC/ECL@SS
£ 42.28 excl. VAT
/ Each
£ 50.74 incl. VAT
- Delivery usually within ( 8 ) days
