FESTO 537983 ELECTRONICS MODULE VMPA2-FB-EMS-4
VMPA electrical module
See technical informationSee documentsReferences
Festo:VMPA2-FB-EMS-4
Rubix:117A7373
Manufacturer :537983
EAN:4052568005641
Documents
Product details : FESTO 537983 ELECTRONICS MODULE VMPA2-FB-EMS-4
electronics Module VMPA2-FB-EMS-4 For valve terminal MPA-S with fieldbus Connection for 4 solenoid coils, not electrically isolated. Diagnosis=- Undervoltage of valves, Max. number of valve Positions=2, Max. number of solenoid coils=4, Intrinsic current consumption at load voltage=3 mA, Intrinsic current consumption at operating voltage=8 mA
Technical specifications
Attributes
| Type | electrical module |
|---|
Show UNSPSC/ECL@SS
£ 97.29 excl. VAT
/ Each
£ 116.75 incl. VAT
- Delivery usually within ( 2 ) days