References
Festo:KD4-1/2-A
Rubix:123A3108
Manufacturer :2145
EAN:4052568017965

Documents
Product details : FESTO 2145 COUPLING SOCKET KD4-1/2-A
Quick coupling socket KD4-1/2-A Self-closing Nominal size=10 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=1301 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44x28x28 mm |
|---|---|
| Logistic Weight | 76,32 g |
| Type | coupling socket kd |
Show UNSPSC/ECL@SS
£ 13.77 excl. VAT
/ Each
£ 16.52 incl. VAT
- Delivery usually within ( 2 ) days