References
Festo:PRS-1/8-4-BB
Rubix:110A8018
Manufacturer :30544
EAN:4052568113728

Documents
Product details : FESTO 30544 MANIFOLD BLOCK PRS-1/8-4-BB
Manifold block PRS-1/8-4-BB Max. number of valve Positions=4, Product weight=1150 g, Mounting type=with through hole, Pilot exhaust port 82=G1/8, Pilot exhaust port 84=G1/8
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 163x137x65 mm |
|---|---|
| Logistic Weight | 961,91 g |
| Type | connector block for tiger 2000 |
Show UNSPSC/ECL@SS
£ 159.00 excl. VAT
/ Each
£ 190.80 incl. VAT
- Delivery usually within ( 8 ) days