FESTO 151995 COUPLING SOCKET KD1-M3-A


KD Coupling Socket

References
festo:KD1-M3-A
rubix:122A7810
manufacturer :151995
ean:4052568030926
KD1-M3-A Quick coupling socket
brand logo
Technical specifications
Typekd coupling socket
See all Specifications

Product details : FESTO 151995 COUPLING SOCKET KD1-M3-A


Quick coupling socket KD1-M3-A Self-closing Nominal size=1,5 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=44 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible

Technical specifications


Attributes
Logistic Weight4,07 g
Typekd coupling socket
Show UNSPSC/ECL@SS
£ 23.06 excl. VAT
/ Each
£ 27.67 incl. VAT
  • Delivery usually within ( 11 ) days