FESTO 543716 PLUG SCREW DAMD-P-M8-16-R1


DAMD screw plug

References
festo:DAMD-P-M8-16-R1
rubix:123A6762
manufacturer :543716
ean:4052568050900
brand logo
brand logo
Technical specifications
Typescrew plug

Product details : FESTO 543716 PLUG SCREW DAMD-P-M8-16-R1


plug screw DAMD-P-M8-16-R1 Corrosion-resistant design, suitable for compact cylinder CDC and guided drive DGRF, clean design. Assembly Position=Any, Corrosion resistance classification CRC=3, Product weight=17,5 g, Screw material data=High alloy steel, non-corrosive

Technical specifications


Attributes
Typescrew plug
Show UNSPSC/ECL@SS
£ 9.04 excl. VAT
/ Each
£ 10.85 incl. VAT
  • Delivery usually within ( 11 ) days