FESTO 8030282 DOUBLE NIPPLE NPFC-D-R14-R38-M


NPFC double nipple

References
festo:NPFC-D-R14-R38-M
rubix:133A9694
manufacturer :8030282
ean:4052568063849
NPFC-D-R14-R38-M Double nipple
brand logo
Technical specifications
Typethreaded fitting NPFC
See all Specifications

Product details : FESTO 8030282 DOUBLE NIPPLE NPFC-D-R14-R38-M


Double nipple NPFC-D-R14-R38-M Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight23,38 g
Typethreaded fitting NPFC
Show UNSPSC/ECL@SS
£ 12.20 excl. VAT
/ 10 pieces
£ 14.64 incl. VAT
  • Delivery usually within ( 6 ) days