References
Festo:NEV-3DA/DB-ISO
Rubix:111A2547
Manufacturer :10176
EAN:4052568002145

Documents
Product details : FESTO 10176 END PLATE KIT NEV-3DA/DB-ISO
End plate kit NEV-3DA/DB-ISO For manifold assembly of standard manifold sub-bases. Conforms to standard=ISO 5599-1, Product weight=760 g, Pneumatic Connection, port 1=G1, Pneumatic Connection, port 3=G1, Pneumatic Connection, port 5=G1
Technical specifications
Attributes
| Logistic Weight | 790,2 g |
|---|---|
| Type | end plate kit according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 47.03 excl. VAT
/ Each
£ 56.44 incl. VAT
- Delivery usually within ( 6 ) days