HELLYHAN 71645_990-M KENSINGTON CNCT WINTER SUIT BLACK M


Kensington CNCT Winter Suit

References
helly hansen:71645_990-M
rubix:366A8769
ean:7040059592715
brand logo
brand logo
Technical specifications
Colourblack
Sizem
Main materialpolyester

Product details : HELLYHAN 71645_990-M KENSINGTON CNCT WINTER SUIT BLACK M


• EN 343:2019: 3, 1, X
• EN 342:2017: Icler 0.335 m2K/W (B), 3, WP
• HELLY TECH® PROFESSIONAL
• Cordura® reinforcement material
• AMANN threads
• YKK® zipper
• Compatible with HH Connect
• Integrated belt
• Button placket and wind flap
• Fully taped construction
• Removable hood
• Brushed polyester on the inside of the collar
• Two-way YKK® front zipper
• Napoleon pocket with YKK® zipper
• Life Pocket? for phone
• Hand pockets with brushed lining
• Adjustable cuffs
• Pre-curved sleeves for optimal mobility
• YKK® zipper for underarm ventilation
• Zipper as an embellishment
• Elasticated waist
• Wide belt loop at center back for extra stability and strength
• Knee-high zipper at leg end with wind flap and press stud
• Reflective details
• Loop for ID card

Technical specifications


Attributes
Colourblack
Sizem
Main materialpolyester
Show UNSPSC/ECL@SS
£ 275.33 excl. VAT
/ Each
£ 330.40 incl. VAT
  • Usually arrives within 14 working days