References
Helly Hansen:71613_993-C40
Rubix:366A8745
Manufacturer :71613_993-C40
EAN:7040054658386

Product details : HELLYHAN 71613_993-C40 LEKNES SUIT BLK/YELLOW W30
Main: 100% Polyamide - 140g/m² | Lining: 100% Polyamide | Insulation weight: 120g body, 80g sleeves and hood
The choice for all workers seeking a warm winter suit that keeps you dry all day long - either if you're working along the coastline or under harsh mainland conditions.
Standard : EN343_31, EN342
The choice for all workers seeking a warm winter suit that keeps you dry all day long - either if you're working along the coastline or under harsh mainland conditions.
Standard : EN343_31, EN342
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 40 |
| Main material | polyamide |
| Secondary colour | yellow |
| Material | 100% polyamide |
Show UNSPSC/ECL@SS
£ 226.16 excl. VAT
/ Each
£ 271.39 incl. VAT
- Usually arrives within 14 working days
Size
40
