HELLYHAN 72158_990-3XL KENSINGTON FLEECE JACKET BLACK 3XL

Kensington Fleece Jacket

See technical information

References

Helly Hansen:72158_990-3XL
Rubix:366A8956
Manufacturer :72158_990-3XL
EAN:7040055682397
brand logo

Technical specifications

Colourblack
Size3xl
Secondary colourno secondary color

Product details : HELLYHAN 72158_990-3XL KENSINGTON FLEECE JACKET BLACK 3XL


Kensington Fleece Jacket is our new statement fleece which is 4 times more wind resistant compared to a regular fleece. The tight knitted Polartec Wind Pro fabric is warm, wind resistant and water resistant and we believe once you have tried it on you simply wont take it off!

Strengths

•Polartec® Wind Pro® fabric|•YKK® center front zipper with back placket and chin protector|•YKK® chest pocket zipper|•YKK® hand pockets zipper|•Inner pockets|•Extended back for max comfort|•No side seams

Technical specifications


Attributes
Colourblack
Size3xl
Secondary colourno secondary color
£ 103.25 excl. VAT
/ Each
£ 123.90 incl. VAT
  • Usually arrives within 14 working days

Size