GISS 845008 URBAN WORK 2 JACKET LARGE


Jacket urban work 2

References
giss:845008
rubix:216A6935
ean:3660338074516
"DLBZ" CURVED FLAP DISK  D.125 GR.80
brand logo
brand logo
Technical specifications
Colourgrey
Sizel
Main materialcotton
See all Specifications

Product details : GISS 845008 URBAN WORK 2 JACKET LARGE


Materials: Serge 60% cotton 40% polyester 245 g/m²
Colour scheme: Grey/Black
Raglan sleeves with shaping in contrasting colours. Offset wrist with adjustments by pad and Hook & Loop. Colour contrasting belt. Frontal opening by plastic zip under a flap with gripping bottom in contrasting colours. Shirt collar. Numerous pockets
STRONG POINTS
Soft, light and resistant fabric for all year use.

Strengths

Smart-phone pocket, badge holder, very wide hand pockets Ruler, tool-holder pocket
brand logo

Technical specifications


Attributes
Colourgrey
Sizel
Main materialcotton
Secondary colourblack
Materialserge 60% cotton / 40% polyester
Show UNSPSC/ECL@SS
£ 41.40 excl. VAT
/ Each
£ 49.68 incl. VAT
  • Usually arrives within 14 working days