HELLYHAN 72158_990-XL KENSINGTON FLEECE JACKET BLACK XL
Kensington Fleece Jacket
See technical informationReferences
Helly Hansen:72158_990-XL
Rubix:366A8954
Manufacturer :72158_990-XL
EAN:7040055682496
Product details : HELLYHAN 72158_990-XL KENSINGTON FLEECE JACKET BLACK XL
Kensington Fleece Jacket is our new statement fleece which is 4 times more wind resistant compared to a regular fleece. The tight knitted Polartec Wind Pro fabric is warm, wind resistant and water resistant and we believe once you have tried it on you simply wont take it off!
Strengths
•Polartec® Wind Pro® fabric|•YKK® center front zipper with back placket and chin protector|•YKK® chest pocket zipper|•YKK® hand pockets zipper|•Inner pockets|•Extended back for max comfort|•No side seams
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | xl |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 103.25 excl. VAT
/ Each
£ 123.90 incl. VAT
- Usually arrives within 14 working days

