ORN 4260 LADIES TERN SOFTSHELL BLACK 16
ORN 4260 LADIES TERN SOFTSHELL BLACK
See technical informationReferences
Orn:4260.BK.16
Rubix:2585902
EAN:5055748764788

Product details : ORN 4260 LADIES TERN SOFTSHELL BLACK 16
Our 3-layer softshell keeps you warm and dry.
Strengths
• The jacket for all seasons
• High performance technical fabric
• Top specification water resistant and breathable
• Very smart corporate appearance
• Very comfortable to wear
• Adjustable cuff design - causes no wearer discomfort
• Three external pockets with zip closures
• Internal mobile phone and twin pen pocket
• Elasticated hem with side adjusters
• Twin needle stitched seams for durability
• Matching men's 4200-50 available
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 16 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 92% polyester 8% elastane |
| Grammage | 320 g/m² |
Show UNSPSC/ECL@SS
£ 34.88 excl. VAT
/ Each
£ 41.86 incl. VAT
- Usually arrives within 14 working days
