HELLYHAN 72158_590-L KENSINGTON FLEECE JACKET NAVY L
KENSINGTON FLEECE JACKET
See technical informationReferences
Helly Hansen:72158_590-L
Rubix:366A8942
Manufacturer :72158_590-L
EAN:7040055731132

Product details : HELLYHAN 72158_590-L KENSINGTON FLEECE JACKET NAVY L
Main: 100% Polyester - 350g/m²
Kensington Fleece Jacket is our new statement fleece which is 4 times more wind resistant compared to a regular fleece. The tight knitted Polartec Wind Pro fabric is warm, wind resistant and water resistant and we believe once you have tried it on you simply wont take it off!
Standard : EN14058_1
Kensington Fleece Jacket is our new statement fleece which is 4 times more wind resistant compared to a regular fleece. The tight knitted Polartec Wind Pro fabric is warm, wind resistant and water resistant and we believe once you have tried it on you simply wont take it off!
Standard : EN14058_1
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 350 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 103.25 excl. VAT
/ Each
£ 123.90 incl. VAT
- Usually arrives within 14 working days
