HELLYHAN 73233_789-XS KENSINGTON INSULATED JACKET SAND/EBONY XS


Kensington Insulated Jacket

References
helly hansen:73233_789-XS
rubix:366A9192
ean:7040058766254
brand logo
brand logo
Technical specifications
Colourother
Sizexs
Main materialelastane
See all Specifications

Product details : HELLYHAN 73233_789-XS KENSINGTON INSULATED JACKET SAND/EBONY XS


EN 14058:2017 body insulation Class 1.
EN 14058:2017 air permeability Class 2.
Softshell fabric in selected earias.
No shoulder seams.
High collar for comfort.
Brushed fleece inside collar.
YKK front zipper with chin protector.
Chest pocket with YKK zipper.
Hand pockets with YKK zipper.
Inside stash pockets.
Articulated sleeves for optimal mobility.
Adjustable cuffs.
Adjustable hem with elastic drawcord inside hand pocket.
Embellishment zipper.
Extended back for improved comfort.
Reflective details.

Technical specifications


Attributes
Colourother
Sizexs
Main materialelastane
Materialelastane / polyamide
Show UNSPSC/ECL@SS
£ 127.83 excl. VAT
/ Each
£ 153.40 incl. VAT
  • Usually arrives within 14 working days