MASCOT 00516 ALASKA PILOT JACKET NAVY 4XL


Pilot jacket Alaska navy

References
mascot:00516-620-01-4XL
rubix:379A1783
ean:5708628007092
Pilotjack Alaska 00516-620-01 / 4XL
brand logo
Technical specifications
ColourNavy
Size4XL
Main materialCotton
See all Specifications

Product details : MASCOT 00516 ALASKA PILOT JACKET NAVY 4XL


BEARNYLON® is a water-repellent and extremely durable material. Pile lining in the body and quilt lining in sleeves. D-ring for keys or ID cards. Two inner pockets, one with zip. Ribbed waist and cuffs.

Technical specifications


Attributes
Logistic Weight1620 g
ColourNavy
Size4XL
Main materialCotton
Grammage240 g/m²
Material60% cotton/40% nylon
Show UNSPSC/ECL@SS
£ 108.12 excl. VAT
/ Each
£ 129.74 incl. VAT
  • Usually arrives within 14 working days