HELLYHAN 74231_990-3XL KENSINGTON SOFTS JACKET BLACK 3XL


KENSINGTON SOFTSHELL JACKET

References
helly hansen:74231-990-3XL
rubix:242A5124
ean:7040056069319
brand logo
brand logo
Technical specifications
ColourBlack
Size3XL
Main materialPolyester
See all Specifications

Product details : HELLYHAN 74231_990-3XL KENSINGTON SOFTS JACKET BLACK 3XL


Main fabric: Face: 94% Polyester, 6% Elastane, 305 g.
Softshell fabric with membrane and fleece backing gives you a breathable and water resistant jacket that is built for long work days. The comfort and versatility of a softshell jacket easily makes this your go to jacket!

Technical specifications


Attributes
ColourBlack
Size3XL
Main materialPolyester
Material94% Polyester, 6% Elastane
Show UNSPSC/ECL@SS
£ 88.66 excl. VAT
/ Each
£ 106.39 incl. VAT
  • Usually arrives within 14 working days