HELLYHAN 74231_990-M KENSINGTON SOFTS JACKET BLACK M


KENSINGTON SOFTSHELL JACKET

References
helly hansen:74231-990-M
rubix:242A5120
ean:7040056069401
brand logo
brand logo
Technical specifications
Colourblack
Sizem
Main materialpolyester
See all Specifications

Product details : HELLYHAN 74231_990-M KENSINGTON SOFTS JACKET BLACK M


Main fabric: Face: 94% Polyester, 6% Elastane, 305 g.
Softshell fabric with membrane and fleece backing gives you a breathable and water resistant jacket that is built for long work days. The comfort and versatility of a softshell jacket easily makes this your go to jacket!

Technical specifications


Attributes
Colourblack
Sizem
Main materialpolyester
Material94% polyester, 6% elastane
Show UNSPSC/ECL@SS
£ 88.66 excl. VAT
/ Each
£ 106.39 incl. VAT
  • Usually arrives within 14 working days