HELLYHAN 74231_990-S KENSINGTON SOFTS JACKET BLACK S
KENSINGTON SOFTSHELL JACKET
See technical informationSee documentsReferences
Helly Hansen:74231_990-S
Rubix:242A5119
Manufacturer :74231_990-S
EAN:7040056069432

Documents
Product details : HELLYHAN 74231_990-S KENSINGTON SOFTS JACKET BLACK S
Main fabric: Face: 94% Polyester, 6% Elastane, 305 g.
Softshell fabric with membrane and fleece backing gives you a breathable and water resistant jacket that is built for long work days. The comfort and versatility of a softshell jacket easily makes this your go to jacket!
Softshell fabric with membrane and fleece backing gives you a breathable and water resistant jacket that is built for long work days. The comfort and versatility of a softshell jacket easily makes this your go to jacket!
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 94% polyester, 6% elastane |
Show UNSPSC/ECL@SS
£ 88.66 excl. VAT
/ Each
£ 106.39 incl. VAT
- Usually arrives within 14 working days
