HELLYHAN 79246_931-M EVO T-SHIRT GREY MELANGE CAMO M
KENSINGTON T-SHIRT
See technical informationSee documentsReferences
Helly Hansen:79246_931-M
Rubix:367A5438
Manufacturer :79246_931-M
EAN:7040056069845



Documents
Product details : HELLYHAN 79246_931-M EVO T-SHIRT GREY MELANGE CAMO M
Main fabric: 92%Cotton, 8% Elastane, 220 g.
When comfort is key there is nothing that beats the Kensington Collection. The combination of cotton and elastan ensures you are comfortable throughout your workday no matter what
When comfort is key there is nothing that beats the Kensington Collection. The combination of cotton and elastan ensures you are comfortable throughout your workday no matter what
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | m |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 92%cotton, 8% elastane |
Show UNSPSC/ECL@SS
£ 24.58 excl. VAT
/ Each
£ 29.50 incl. VAT
- Usually arrives within 14 working days
