• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,344)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(135)
  • Cleaning(1,248)
  • Skin protection cream(21)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Floors and surfaces - Accessory
ROBERT SCOTT PLASTIC KENTUCKY FITTING

ROBERT SCOTT PLASTIC KENTUCKY FITTING

Kentucky Fitting

See technical information
References
Robert Scott:100988-GREEN
Rubix:2586682
brand logo
brand logo
Technical specifications
Typekentucky mop
See all Specifications

Product details : ROBERT SCOTT PLASTIC KENTUCKY FITTING


Technical specifications


Attributes
Typekentucky mop
Materialplastic
Show UNSPSC/ECL@SS
£ 2.21 excl. VAT
/ Each
£ 2.65 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

VIKAN 10135 HYGIENIC WALL BRACKET GRIP BANDMODULE 82MM WHITEVIKAN 10134 HYGIENIC WALL BRACKET GRIP BANDMODULE 82MM REDVIKAN 10113 HYGIENIC HI-FLEX WALL BRACKET SYSTEM 420MM BLUEVIKAN 10133 HYGIENIC WALL BRACKET GRIP BANDMODULE 82MM BLUESPARTEX BF.01 HEAVY DUTY METAL BRACKETSPARTEX WW.02/BW 12 PLASTIC WINDOW WIPERSPARTEX BS.01 METAL SUPPORT STAYROBERT SCOTT 102424 SPONGE SCOURER GREEN 13X7X4CM PACK OF 10"SPARTEX WW.01/BW 9"" PLASTIC WINDOW WIPER"HILLBRUSH MBK7B 12 LITRE POLYPROPYLENE MOP BUCKET BLUEVIKAN 10115 HYGIENIC HI-FLEX WALL BRACKET SYSTEM 420MM WHITESPARTEX 845509 WALL BRACKET FOR BRUSHESSPARTEX BF.04/DG 4 HOLE PUSH FIT DARK GREEN BRACKET - 23MM DIAVIKAN 10139 HYGIENIC WALL BRACKET GRIP BANDMODULE 82MM BLACKROBERT SCOTT SPONGE SCOURER PK 10
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap