Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Floors and surfaces - Accessory
SPARTEX BF.01 HEAVY DUTY METAL BRACKET
SPARTEX BF.01 HEAVY DUTY METAL BRACKET
SPARTEX BF.01 HEAVY DUTY METAL BRACKET
References
spartex:
BF.01
rubix:
267A9262
Product details
Technical specifications
Product details : SPARTEX BF.01 HEAVY DUTY METAL BRACKET
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.85
excl. VAT
/
Each
£
3.42
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
VIKAN 10116 YEL HYGIENIC HIFLEX WALL BRACKET SYSTEM 420MM
SPARTEX VZ.WC/SET 7 PIECE WINDOW CLEANING SET
VIKAN 10136 YEL HYGIENIC WALL BRACKET GRIP BAND MODULE 82MM
SPARTEX 845509 WALL BRACKET FOR BRUSHES
"SPARTEX WW.01/BW 9"" PLASTIC WINDOW WIPER"
ROBERT SCOTT 100988-BLUE ROBERTSCOT KENTUCKY MOP HEAD BLUE PK 5
VIKAN 10134 RED HYGIENIC WALL BRACKET GRIP BAND MODULE 82MM
ROBERT SCOTT ERASE ALL SPONGE 102428 WHITE PACK OF 10
SPARTEX UNC1/10/48 10 T BAR WITH APPLICATOR
HILLBRUSH MBK7B 12 LITRE POLYPROPYLENE MOP BUCKET BLUE
SPARTEX WW.02/BW 12 PLASTIC WINDOW WIPER
ROBERT SCOTT SPONGE SCOURER PK 10
VIKAN 10115 HYGIENIC HI-FLEX WALL BRACKET SYSTEM 420MM WHITE
ROBERT SCOTT 102424 SPONGE SCOURER GREEN 13X7X4CM PACK OF 10
SPARTEX 849143 WRINGER FOR ROUND BUCKET 849141 L 14