Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Floors and surfaces - Accessory
SPARTEX BS.01 METAL SUPPORT STAY
SPARTEX BS.01 METAL SUPPORT STAY
SPARTEX BS.01 METAL SUPPORT STAY
References
spartex:
BS.01
rubix:
267A9268
Product details
Technical specifications
Product details : SPARTEX BS.01 METAL SUPPORT STAY
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.60
excl. VAT
/
Each
£
0.72
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
"SPARTEX WW.01/BW 9"" PLASTIC WINDOW WIPER"
VIKAN 10115 HYGIENIC HI-FLEX WALL BRACKET SYSTEM 420MM WHITE
VIKAN 10134 RED HYGIENIC WALL BRACKET GRIP BAND MODULE 82MM
SPARTEX UNC1/10/48 10 T BAR WITH APPLICATOR
VIKAN 10133 BLU HYGIENIC WALL BRACKET GRIP BAND MODULE 82MM
SPARTEX VZ.WC/SET 7 PIECE WINDOW CLEANING SET
PRODECADV PNWS129 3.2M X 3.2M NON-WOVEN DUST SHEET
ROBERT SCOTT PLASTIC KENTUCKY FITTING 100988-RED
VIKAN 616 WALL BRACKET FOR 1 PRODUCT 48MM
ROBERT SCOTT 102424 SPONGE SCOURER GREEN 13X7X4CM PACK OF 10
ROBERT SCOTT PLASTIC KENTUCKY FITTING
ROBERT SCOTT SPONGE SCOURER PK 10
HILLBRUSH HOLD1W 70MM MEDIUM HANGER WHITE
3M ETD127WH EASY TRAP DUSTER SHEETS127 MM X 152
SPARTEX BF.01 HEAVY DUTY METAL BRACKET