SECURIKEY K020 KEY CABINET 20 KEYS


Keystor Key Cabinet K020

References
securikey:K020
rubix:2000333
brand logo
brand logo
Technical specifications
TypeSecurikey Keystor
Width180 mm
Platform height255 mm
See all Specifications

Product details : SECURIKEY K020 KEY CABINET 20 KEYS


  • Fitted with a high quality key lock supplied with two keys.
  • Ready prepared for fixing to the wall with fixings supplied.
  • Fixed coloured and numbered hook bars, with matching key tabs.

Strengths

  • Security key safe for efficient and secure storage of keys
  • Capacity to store up to 20 keys
  • Suitable for wall fixing
  • Colour coded and numbered hook bars, key tags and index control included
  • High quality Euro cylinder lock, incl. 2 keys

Technical specifications


Attributes
TypeSecurikey Keystor
Width180 mm
Platform height255 mm
ColourGrey
Number of hooks20
Show UNSPSC/ECL@SS
£ 51.22 excl. VAT
/ Each
£ 61.46 incl. VAT
  • In stock: Next day delivery