• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. SCHNEIDER FRONT COVER FILLER SEA9BP3

SCHNEIDER FRONT COVER FILLER SEA9BP3

Acti9 - TP Front Cover Filler

See technical information

References

Schneider Electric:SEA9BP3
Rubix:154A3149
brand logo
brand logo

Technical specifications

Typestrip
See all Specifications

Product details : SCHNEIDER FRONT COVER FILLER SEA9BP3


Suitable for distribution boards

Technical specifications


Attributes
Typestrip
Colourwhite
Show UNSPSC/ECL@SS
£ 1.84 excl. VAT
/ Each
£ 2.21 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

CENTAUR PVC CDLB 1+2W 1+2G 35MM DRY LINING BOX WHITE 6 (H)83 MM X (W)2KNIGHTSBRIDGE NETCAT6WH WHITE MODULAR UTP CAT6 RJ45 OUTLET (H)50 MM XSMC IZS31-380P IONIZERSMC IZT40-82D38HR-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC CMT 5SA 50MMX25MM MINI TRUNKING (L)3 M X (W)50 MM X (D)25CENTAUR PVC MEB 2W 25MMX16MM EXTERNAL BENDSMC IZS40-2500-08B IONIZERHON GSAC21D ROLLER LEVER LIMIT SWITCH 2NO/2NC IP67CENTAUR PVC CES 32W 75MMX50MM END CAP WHITECENTAUR PVC CES 42W 100MMX50MM END CAP WHITECENTAUR PVC 20 CRB 15B 20MM U BOX BLACK (DIA)20 MMMCG MC340 4P N/O 40A 230V 3 MODULE MODULAR CONTACT (H)88 MM X (W)54 MMSIEMENS SIRIUSS0-S3CONTACTOR 3RH1921-1DA11SMC IZT42-40D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERHAGER GD102E 2 MODULE ENCLOSURE (H)160 MM X (W)55 MM X (D)94 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap