• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. SCHNEIDERH E STOP LEGEND PLATE ZBY9320

SCHNEIDERH E STOP LEGEND PLATE ZBY9320

Plate

See technical information

References

Schneider Electric:ZBY9320
Rubix:127A4360
brand logo
brand logo

Technical specifications

Typeschneiderh e stop legend plate zby9320

Product details : SCHNEIDERH E STOP LEGEND PLATE ZBY9320


ZBY Legend Plate For Use With Various

Technical specifications


Attributes
Typeschneiderh e stop legend plate zby9320
Show UNSPSC/ECL@SS
£ 2.68 excl. VAT
/ Each
£ 3.22 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

SMC IZT42-58D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERWIELAND WKN6SLU EARTH TERMINAL 6MM (L)54 MM X (H)53.5 MM X (W)8 MMCENTAUR PVC DIV 42W 50MM DIVIDER WHITE (L)3 M X (D)50 MM 3MCENTAUR PVC 20 CRB 6W 20MM INTERSECTION 4 WAY BOX WHITE (DIA)20 MMGREENBROOK ELECTRICAL T106A-C TIMER 7 DAY ELECTRONIC IMMERSION 16A (H)EMITEX EM06.012 CAT5E/6 IDC IN-LINE CONNECTION BOXCENTAUR PVC MC 2W MT2 COUPLERCENTAUR PVC MULTI 3/4 3MM 20 MTS BLUE 20 MTS BROWN 60 MTS (L)100 M X (SMC IZS31-NS ELECTRODE CARTRIDGE-STAINLESS STEELSCHNEIDER 2 POSITION SWITCH ZB4BD2SMC IZT41-46D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERSCHNEIDER LEGEND CARRIER ZBZ32SCOLMORE INTERNATIONAL LIMITED MM460WH TELEPHONE MASTER MODULE - WHITECENTAUR PVC CFA 25W 25MM FEMALE ADAPTOR C/W MALE BUSH WHITE (DIA)25 MMIDEAL INDUSTRIES NETWORKS DIVISION 30-1032 2 PORT PUSH-IN CONNECTORS (
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap