GREENBROOK ELECTRICAL H92-WP RCD PBREAKER FSU WH 13A PAS (H)86 MM X (W
Fused Connection Unit
See technical informationSee documentsReferences
GreenBrook:H92-WP
Rubix:234A6595

Documents
Product details : GREENBROOK ELECTRICAL H92-WP RCD PBREAKER FSU WH 13A PAS (H)86 MM X (W
Rcd Pbreaker Fsu Wh 13A Pas (H)86 mm x (W)86 mm x (D)27.2 mm
Technical specifications
Attributes
| Type | fused connection unit |
|---|---|
| Voltage | 230 V |
| Amperage | 13 A |
| Material | urea |
| Colour | white |
Show UNSPSC/ECL@SS
£ 57.83 excl. VAT
/ Each
£ 69.40 incl. VAT
- Delivery usually within ( 3 ) days
