References
Festo:EAHM-L2-M5-55
Rubix:390A9352
Manufacturer :567489
EAN:4052568057763

Documents
Product details : FESTO 567489 SCREW KIT
Screw kit EAHM-L2-M5-55 Assembly Position=Any, Corrosion resistance classification CRC=1, Materials note=Conforms to RoHS, Screw material data=(* Steel, * Galvanised)
Screw set EAHM-L2-M5-55 567489
Technical specifications
Attributes
| Logistic Weight | 38 g |
|---|---|
| Type | screw kit eahm |
Show UNSPSC/ECL@SS
£ 8.27 excl. VAT
/ Each
£ 9.92 incl. VAT
- Delivery usually within ( 2 ) days