FESTO 5130 FLANGE MOUNTING FBN-12/16


FBN flange mounting

References
festo:FBN-12/16
rubix:118A4634
manufacturer :5130
ean:4052568019334
FBN-12/16 Flange mounting
brand logo
Technical specifications
TypeFlange mounting
See all Specifications

Product details : FESTO 5130 FLANGE MOUNTING FBN-12/16


Flange Mounting FBN-12/16 For cylinders ESN, ESNU, DSNU, EGZ. Size=12/16, Corrosion resistance classification CRC=2, Product weight=25 g, Materials note=Free of copper and PTFE, Material information, Mounting=(* Steel, * Galvanised)

Technical specifications


Attributes
Logistic Weight25,9Ā g
TypeFlange mounting
Show UNSPSC/ECL@SS
Ā£ 2.28 excl. VAT
/ Each
Ā£ 2.74 incl. VAT
  • Delivery usually within ( 2 ) days