References
Festo:EAMM-A-D32-55A
Rubix:390A9738
Manufacturer :550979
EAN:4052568193195

Documents
Product details : FESTO 550979 AXIAL KIT
Axial kit EAMM-A-D32-55A Size=32, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial set EAMM-A-D32-55A 550979
Technical specifications
Attributes
| Logistic Weight | 354 g |
|---|---|
| Type | axial assembly eamm |
Show UNSPSC/ECL@SS
£ 255.90 excl. VAT
/ Each
£ 307.08 incl. VAT
- Delivery usually within ( 6 ) days