FESTO 2406159 ADAPTER KIT

DHAA adapter kit

See technical informationSee documents

References

Festo:DHAA-G-G6-16-B6-14
Rubix:390A7248
Manufacturer :2406159
EAN:4052568253974
brand logo

Technical specifications

Typeadapter kit for grippers

Documents

Product details : FESTO 2406159 ADAPTER KIT


adapter kit DHAA-G-G6-16-B6-14 Size=14, Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=146 g, Mounting type=(* With through-hole and screw, * with centring sleeve)
Adapter kit DHAA-G-G6-16-B6-14 Size=14, Installation position=any, Corrosion resistance class KBK=2, Product weight=146 g, Fastening type=(* with through-hole and screw, * with centering sleeve)

Technical specifications


Attributes
Typeadapter kit for grippers
£ 96.80 excl. VAT
/ Each
£ 116.16 incl. VAT
  • Delivery usually within ( 16 ) days