References
Festo:EAMM-A-P4-28B-42A
Rubix:391A0067
Manufacturer :562636
EAN:4052568209179

Documents
Product details : FESTO 562636 AXIAL KIT
Axial kit EAMM-A-P4-28B-42A Size=20, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial kit EAMM-A-P4-28B-42A suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection class=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 87,47 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 105.97 excl. VAT
/ Each
£ 127.16 incl. VAT
- Delivery usually within ( 6 ) days