References
Festo:EAMM-A-D40-87A
Rubix:390A9773
Manufacturer :550982
EAN:4052568193225

Documents
Product details : FESTO 550982 AXIAL KIT
Axial kit EAMM-A-D40-87A Size=40, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial set EAMM-A-D40-87A 550982
Technical specifications
Attributes
| Logistic Weight | 615 g |
|---|---|
| Type | axial assembly eamm |
Show UNSPSC/ECL@SS
£ 308.96 excl. VAT
/ Each
£ 370.75 incl. VAT
- Delivery usually within ( 2 ) days