References
Festo:SGS-M6
Rubix:103A8201
Manufacturer :9254
EAN:4052568001759

Documents
Product details : FESTO 9254 ROD EYE SGS-M6
Rod eye SGS-M6 With Hexagonal Nut, for spherical swivelling cylinder Mounting (piston rod side) as per DIN ISO 8139. Size=M6, Based on the standard=ISO 12240-4, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=29 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x21x12 mm |
|---|---|
| Logistic Weight | 28,33 g |
| Type | rod eye |
| Connection 1 | m6 |
Show UNSPSC/ECL@SS
£ 12.20 excl. VAT
/ Each
£ 14.64 incl. VAT
- Delivery usually within ( 2 ) days